Antistatic Push-Fit Fitting, Elbow
Mfr # KAL06-U01
Zoro # G516330049
product price: $5.69
/eaSold in multiples of 10 for $56.90
Key Features
System of Measurement
Metric
Fitting Material
Polybutylene
Overall Length
20 mm
Color
Black
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KAL06-U01
Zoro #
G516330049
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
20 mm
Fitting Thread Size
1/8"
Center-to-End 2 Length
21 1/2 mm
Center-to-End 1 Length
20 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Details
System of Measurement
Metric
Fitting Material
Polybutylene
Color
Black
Application
Vacuum
Standards
RoHS, UL94
Item
Fitting, Antistatic
For Media Type
Air
Operating Temperature - Maximum
104 Degrees F
Fitting Shape
Elbow
Compatible Tube Material
Polyurethane, Nylon
Release Type
Button
Finish
Nickel-Plated
Material Grade
C3604
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
100 kPa
Series
KA
Resistance Properties
Flame-Resistant
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect
Description
Antistatic Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 13/16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.