Zoro Homepage

BRACKET, SINGLE CLEVIS

  • Mfr # NCG-PC020

  • Zoro # G015377927


product price: $5.19
/ea

Key Features

Mount Type
Clevis
Compatible with Manufacturer Model Number
NCG LN25-04 00
Overall Width
1 1/8 in
Overall Height
1 3/16 in
For Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-PC020
Zoro #
G015377927
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
1 1/8 in
Overall Height
1 3/16 in
For Bore Diameter
20 mm
Overall Length
1 15/16 in

Details

Mount Type
Clevis
Item
Mounting Bracket
Compatible with Manufacturer Model Number
NCG LN25-04 00
Weight
0.09 lb
Product Type
Mounting Bracket
Series
NCG
Compatible with Series
NCG
System of Measurement
Metric
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 20 mm, Overall Length 1 15/16 in, Overall Width 1 1/8 in, Overall Height 1 3/16 in, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Product Type Mounting Bracket, Weight 0.09 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.