Cap, Push-to-Connect 6 mm
Mfr # KQ2C-06BA
Zoro # G016329741
product price: $0.41
/eaSold in multiples of 30 for $12.30
Key Features
System of Measurement
Metric
Standards
RoHS
Color
Black
Overall Length
2 19/32 mm
Fitting Connection Type
Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQ2C-06BA
Zoro #
G016329741
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 19/32 mm
Fitting Tube Size Outer Diameter
6 mm
Details
System of Measurement
Metric
Standards
RoHS
Color
Black
Item
Push-Fit Fitting Cap
Fitting Connection Type
Push-to-Connect
Series
KQ2
Operating Pressure - Maximum
1 MPa
Fitting Shape
Cap
Description
Push-Fit Cap, Application Pneumatics, Fitting Connection Type Push-to-Connect, Fitting Material Polyoxymethylene, Fitting Tube Size Outer Diameter 6 mm, Material Grade Not Applicable, Overall Length 2 19/32 mm, Includes Pre-Applied Thread Sealant Not Applicable, Color Black, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.