Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, 25mmBore, 150mm
- Mfr # CG5BN25TNSR-150
- Zoro # G624894501
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
70 Degrees C
For Fluid Type
Air
Cushion Type
Rubber Cushion
Maximum Operating Pressure
1 MPa
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5BN25TNSR-150
- Zoro #
- G624894501
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,25mmBore,150mmStroke
- Maximum Operating Temperature
- 70 Degrees C
- For Fluid Type
- Air
- Cushion Type
- Rubber Cushion
- Maximum Operating Pressure
- 1 MPa
- End Cap Material Grade
- SUS304
- Piston Material
- Aluminum
- Body Material
- Stainless Steel
- Body Material Grade
- SUS304
- Piston Rod Material Grade
- SUS304
- Auto Switch Type
- None
- Minimum Operating Pressure
- 0.05 MPa
- System of Measurement
- Metric
- Air Inlet Type
- NPT
- Piston Rod Material Finish
- Chrome Plated
- Number of Rods
- Single Rod
- Weight
- 1.37 lb
- Standards
- FDA Approved, RoHS Compliant
- Magnetic Piston
- Non-Magnetic Piston
- Minimum Operating Temperature
- -10 Degrees C
- Series
- CG5-S
Dimensions
- Bore Diameter
- 25 mm
- Rod Thread Length
- 22 mm
- Lead Wire Length
- 0.5 m
- Rod Thread Size
- M10 x 1.25
- Stroke Length
- 150 mm
- Rod Diameter
- 10 mm
- Inlet Size
- M5 x 0.8
Description
CG5-SSWashdownCylinder,DA,25mmBore,150mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.