CG5-SSWashdownCylinder, DA, 40mmBore, 100mm
- Mfr # CG5BN40TNSR-100
- Zoro # G124894032
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Pressure
0.05 MPa
Piston Rod Material Grade
SUS304
Rod Thread Size
M14 x 1.5
Cushion Type
Rubber Cushion
Stroke Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5BN40TNSR-100
- Zoro #
- G124894032
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,40mmBore,100mmStroke
- Minimum Operating Pressure
- 0.05 MPa
- Piston Rod Material Grade
- SUS304
- Cushion Type
- Rubber Cushion
- Maximum Operating Temperature
- 70 Degrees C
- System of Measurement
- Metric
- Piston Rod Material Finish
- Chrome Plated
- Standards
- FDA Approved, RoHS Compliant
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Pressure
- 1 MPa
- Air Inlet Type
- NPT
- Number of Rods
- Single Rod
- For Fluid Type
- Air
- End Cap Material Grade
- SUS304
- Piston Material
- Aluminum
- Minimum Operating Temperature
- -10 Degrees C
- Auto Switch Type
- None
- Body Material
- Stainless Steel
- Body Material Grade
- SUS304
- Weight
- 6.01 lb
- Series
- CG5-S
Dimensions
- Rod Thread Size
- M14 x 1.5
- Stroke Length
- 100 mm
- Rod Thread Length
- 30 mm
- Inlet Size
- M6 x 1
- Lead Wire Length
- 0.5 m
- Rod Diameter
- 16 mm
- Bore Diameter
- 40 mm
Description
CG5-SSWashdownCylinder,DA,40mmBore,100mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.