CG5-SSWashdownCylinder, DA, 50mmBore, 50mmS
- Mfr # CG5EA50TNSR-50
- Zoro # G924894669
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Weight
7.14 lb
Body Material Grade
SUS304
Inlet Size
M8 x 1.25
Rod Thread Length
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EA50TNSR-50
- Zoro #
- G924894669
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,50mmBore,50mmStroke
- System of Measurement
- Metric
- Weight
- 7.14 lb
- Body Material Grade
- SUS304
- Magnetic Piston
- Non-Magnetic Piston
- Piston Rod Material Finish
- Chrome Plated
- Number of Rods
- Single Rod
- For Fluid Type
- Air
- Minimum Operating Temperature
- -10 Degrees C
- Standards
- FDA Approved, RoHS Compliant
- Minimum Operating Pressure
- 0.05 MPa
- Cushion Type
- Air Cushion
- Maximum Operating Pressure
- 1 MPa
- Body Material
- Stainless Steel
- End Cap Material Grade
- SUS304
- Piston Rod Material Grade
- SUS304
- Maximum Operating Temperature
- 70 Degrees C
- Air Inlet Type
- NPT
- Piston Material
- Aluminum
- Auto Switch Type
- None
- Series
- CG5-S
Dimensions
- Inlet Size
- M8 x 1.25
- Rod Thread Length
- 35 mm
- Bore Diameter
- 50 mm
- Stroke Length
- 50 mm
- Rod Diameter
- 20 mm
- Rod Thread Size
- M18 x 1.5
- Lead Wire Length
- 0.5 m
Description
CG5-SSWashdownCylinder,DA,50mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M8 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.