Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 1 1/
- Mfr # 1.25RPSR02.00
- Zoro # G124937883
product price:Â
$
49.99
/ea
Key Features
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Stroke Length
2 in
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.25RPSR02.00
- Zoro #
- G124937883
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext,pvt&nose mnt,1 1/4"bore,2"stroke
- Number of Rods
- Single Rod
- Cylinder Repair
- Non-Repairable
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Air Inlet Type
- NPT
- Spring Retraction Force
- 15 lb
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Actuation Type
- Air Extend, Spring Retract
- Cushion Type
- None
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 15 lb
- Series
- SR
- Cylinder Type
- Round Body
Dimensions
- Stroke Length
- 2 in
- Inlet Size
- 1/8 in
- Bore Diameter
- 1 1/4 in
- Rod Diameter
- 7/16 in
- Rod Thread Size
- 7/16"-20
- Rod Thread Length
- 3/4 in
Description
Rnd cylinder,sprng ext,pvt&nose mnt,1 1/4 In.bore,2 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.