Zoro Homepage

Chemical Liquid Valve, Female, NPT

  • Mfr # LVA22-02N-C

  • Zoro # G522441500


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVA22-02N-C
Zoro #
G522441500
UPC #
-
Country of Origin
Japan

Description

Chemical Liquid Valve, Coefficient of Volume (Cv) 0.4, Nominal Valve Size 1/4 in, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Chemicals, Diaphragm Material PTFE, Operating Temperature - Maximum 60 Degrees C, Maximum Pressure - Operating 1 MPa, Body Material PFA, Seal Material Not Applicable, Stem Material Polyphenylene Sulfide, Fail Safe Position Fail Last, Overall Length 36 mm, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.