Chemical Liquid Valve, Female, NPT
Mfr # LVA30-03N-A
Zoro # G022441055
product price: $453.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVA30-03N-A
Zoro #
G022441055
UPC #
-
Country of Origin
Japan
Description
Chemical Liquid Valve, Coefficient of Volume (Cv) 1.7, Nominal Valve Size 3/8 in, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Chemicals, Diaphragm Material PTFE, Operating Temperature - Maximum 60 Degrees C, Maximum Pressure - Operating 1 MPa, Valve Deactivated State Normally Closed (NC), Body Material Stainless Steel, Seal Material Not Applicable, Stem Material Polyphenylene Sulfide, Fail Safe Position Fail Closed, Overall Length 47 mm
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.