Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Arm

  • Mfr # CKZ-50A023

  • Zoro # G214534039


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Series
CKZ
System of Measurement
Metric
Weight
0.6 g
Compatible with Manufacturer Model Number
CKZ2N 63 TF-120 RT
Compatible with Series
CKZ2N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZ-50A023
Zoro #
G214534039
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
50 mm

Details

Item
Power Clamp Cylinder Arm
Series
CKZ
System of Measurement
Metric
Weight
0.6 g
Compatible with Manufacturer Model Number
CKZ2N 63 TF-120 RT
Compatible with Series
CKZ2N
Standards
RoHS Compliant
Product Type
Power Clamp Cylinder Arm
Compatible with Mfr. Model No.
CKZ2N 63 TF-120 RT
For Use with Mfr Model Number
CKZ2N 63 TF-120 RT
Compatible Manufacturer Part Number
CKZ2N 63 TF-120 RT
Compatible Manufacturer Model Number
CKZ2N 63 TF-120 RT
For Use With Mfr. Model Number
CKZ2N 63 TF-120 RT
Compatible with Manufacturer Model No.
CKZ2N 63 TF-120 RT
Compatible Pump Manufacturer Part Number
CKZ2N 63 TF-120 RT
Compatible Mfr. Model Number
CKZ2N 63 TF-120 RT

Description

Power Clamp Cylinder Arm, For Bore Diameter 50 mm, Compatible with Series CKZ2N, Compatible with Manufacturer Model Number CKZ2N 63 TF-120 RT, Product Type Power Clamp Cylinder Arm, Standards RoHS Compliant, Weight 0.6 g, Series CKZ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.