Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 150mm Strke

  • Mfr # CDQ2A32-150DCZ

  • Zoro # G4395653


product price: $72.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A32-150DCZ
Zoro #
G4395653
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Width
49.5 mm
Overall Height
45 mm
Rod Diameter
16 mm
Inlet Size
1/8 in
Extended Length
212.5 mm
Bore Diameter
32 mm
Retracted Length
62.5 mm
Stroke Length
150 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Spring Extension Force
90.37 lb
Standards
RoHS Compliant
Weight
826 g
System of Measurement
Metric
Inlet Gender
Female
For Fluid Type
Air
Mounting Orientation
Horizontal
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Air Inlet Type
Rc
Rod Gender
Female
Actuation Type
Air Extend, Air Retract
Series
CQ2
Minimum Operating Pressure
7.25 MPa
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.