Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 40mm Bore, 50mm Stroke

  • Mfr # CDQ2A40-50DMZ

  • Zoro # G4398200


product price: $69.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A40-50DMZ
Zoro #
G4398200
UPC #
00713049059457
Country of Origin
China

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M14 x 1.5
Overall Width
57 mm
Overall Height
52 mm
Retracted Length
36.5 mm
Extended Length
86.5 mm
Inlet Size
1/8 in
Rod Diameter
16 mm
Bore Diameter
40 mm
Stroke Length
50 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Spring Extension Force
141.18 lb
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Weight
463 g
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Inlet Gender
Female
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Series
CQ2
Air Inlet Type
Rc
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.