Zoro Homepage

Compact Cylinder, 63mm Bore, 15mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2B63-15DZ

  • Zoro # G4398578


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
63mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B63-15DZ
Zoro #
G4398578
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
63mm
Port Size
1/4"
Rod Thread Size
M10 x 1.5
Bore Diameter
63 mm
Overall Height
77 mm
Overall Width
84 mm
Extended Length
69 mm
Stroke Length
15 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Retracted Length
54 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.