Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 75mm Strke

  • Mfr # CDQ2A63-75DMZ

  • Zoro # G4398681


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
28.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A63-75DMZ
Zoro #
G4398681
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
28.5 mm
Rod Thread Size
M18 x 1.5
Overall Height
77 mm
Overall Width
84 mm
Retracted Length
54 mm
Extended Length
129 mm
Rod Diameter
20 mm
Stroke Length
75 mm
Bore Diameter
63 mm
Inlet Size
1/4 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Spring Extension Force
350.7 lb
Weight
1,129 g
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Air Inlet Type
Rc
Series
CQ2
Piston Material Finish
Chromate Coated
Rod Gender
Male
Number of Rods
Single Rod
Mounting Orientation
Horizontal
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
For Fluid Type
Air
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 75 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.