Zoro Homepage

Compact Cylinder, 80mm Bore, 75mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2A80-75DMZ

  • Zoro # G4397430


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
80mm
Max. Pressure
1 MPa
Body Material
Aluminum
Rod Thread Length
35.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A80-75DMZ
Zoro #
G4397430
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
80mm
Rod Thread Length
35.5 mm
Port Size
M12 x 1.75
Rod Thread Size
M22 x 1.5
Overall Height
98 mm
Overall Width
104 mm
Extended Length
138.5 mm
Inlet Size
3/8 in
Bore Diameter
80 mm
Rod Diameter
25 mm
Stroke Length
75 mm
Retracted Length
63.5 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type None, Stroke Length 75 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.