Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2

  • Mfr # CQ2B25-10D

  • Zoro # G513366911


product price: $38.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B25-10D
Zoro #
G513366911
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M6 x 1.0
Bore Diameter
25 mm
Stroke Length
10 mm
Overall Width
40 mm
Inlet Size
M5 x 0.8
Rod Diameter
12 mm
Overall Height
40 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Lead Wire Type
No Lead Wire
Weight
0.1 kg
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Air Inlet Type
Metric Standard
Series
CQ2
Rod Rotation
Rotating Rod
Rod Gender
Female
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Number of Rods
Single Rod
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.