Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CDQ2B80TF-25DZ

  • Zoro # G314534908


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B80TF-25DZ
Zoro #
G314534908
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M16 x 2.0
Stroke Length
25 mm
Bore Diameter
80 mm
Overall Width
104 mm
Overall Height
98 mm
Inlet Size
3/8 in
Rod Diameter
25 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Air Inlet Center to Center Distance
41 mm
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
158 Degrees F
Body Material Finish
Anodized
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Rod Gender
Female
Mounting Orientation
Horizontal, Vertical
Weight
1.34 kg
Series
CQ2
Maximum Operating Pressure
145 MPa
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
For Fluid Type
Air
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
G
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size 3/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.