Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CDQ2WA12-25DZ

  • Zoro # G913344625


product price: $45.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2WA12-25DZ
Zoro #
G913344625
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M3 x 0.5
Stroke Length
25 mm
Inlet Size
M5 x 0.8
Overall Width
33 mm
Overall Height
27.5 mm
Bore Diameter
12 mm
Rod Diameter
6 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Rod Gender
Female
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Air Inlet Type
Metric Standard
For Fluid Type
Air
Body Material Finish
Anodized
Number of Rods
Double Rod
Air Inlet Center to Center Distance
37.4 mm
Minimum Operating Pressure
10.15 MPa
Weight
0.08 kg
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
158 Degrees F
Series
CQ2
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.