Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2

  • Mfr # NCQ2B12-10D

  • Zoro # G913367075


product price: $28.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
20.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B12-10D
Zoro #
G913367075
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
20.5 mm
Rod Thread Size
#8-32 UNC
Bore Diameter
12 mm
Overall Width
25 mm
Stroke Length
10 mm
Overall Height
25 mm
Inlet Size
M5 x 0.8

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
None
For Fluid Type
Air
Mounting Orientation
Horizontal
Inlet Gender
Female
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Body Material Finish
Anodized
Series
NCQ2
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
15.5 mm
Air Inlet Type
Metric Standard
Lead Wire Type
No Lead Wire
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
-10 Degrees F
Rod Gender
Female
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
36.25 MPa
Cylinder Repair
Non-Repairable
System of Measurement
Metric
Maximum Operating Temperature
70 Degrees F

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.