Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A100-50DCMZ

  • Zoro # G814534200


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2A100-50DCMZ
Zoro #
G814534200
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
3/4"-16 UNF
Inlet Size
3/8 in
Overall Height
117 mm
Rod Diameter
30 mm
Overall Width
117 mm
Bore Diameter
100 mm
Stroke Length
50 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Rubber Cushion
For Fluid Type
Air
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 psi
Air Inlet Type
NPT
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Body Material Finish
Anodized
Minimum Operating Pressure
7.3 psi
Piston Material Finish
Chromate Coated
Piston Rod Material Finish
Chrome Plated
Weight
2.25 kg
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Series
NCQ2
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 100 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.