Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ8

  • Mfr # NCDQ8AZ075-300

  • Zoro # G314547946


product price: $59.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ8AZ075-300
Zoro #
G314547946
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
#10-32 UNF
Rod Diameter
5/16 in
Overall Height
1 1/8 in
Inlet Size
#10-32
Body Diameter
1 1/8 in
Stroke Length
3 in
Bore Diameter
3/4 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Weight
0.5 lb
Rod Gender
Female
Piston Material Finish
Chromate Coated
Rod Rotation
Rotating Rod
Air Inlet Type
UNF
Inlet Gender
Female
For Fluid Type
Air
Series
NCQ8
Air Inlet Center to Center Distance
1 1/16 in
Body Material Finish
Anodized
Minimum Operating Pressure
8 psi
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
150 Degrees F
System of Measurement
Inch
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
15 Degrees F
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Center, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.