Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ8

  • Mfr # NCQ8A056-300

  • Zoro # G413345016


product price: $51.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ8A056-300
Zoro #
G413345016
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
#8-32 UNC
Stroke Length
3 in
Inlet Size
#10-32
Rod Diameter
1/4 in
Overall Height
1 1/8 in
Bore Diameter
9/16 in
Overall Width
1 1/16 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Carbon Steel
Series
NCQ8
Mounting Orientation
Horizontal
Body Material Finish
Anodized
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Cylinder Repair
Repairable
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
Rod Gender
Female
Air Inlet Center to Center Distance
3/16 in
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Minimum Operating Pressure
11 psi
Number of Rods
Single Rod
Air Inlet Type
UNF
System of Measurement
Inch
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
15 Degrees F
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.