Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ8

  • Mfr # NCQ8A106-300

  • Zoro # G813345012


product price: $69.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
7/8 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ8A106-300
Zoro #
G813345012
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
7/8 in
Rod Thread Size
5/16"-24 UNF
Bore Diameter
1 1/16 in
Inlet Size
1/8 in
Overall Width
1 9/16 in
Overall Height
1 3/4 in
Rod Diameter
1/2 in
Stroke Length
3 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
System of Measurement
Inch
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
Series
NCQ8
Number of Rods
Single Rod
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Air Inlet Type
NPT
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
15 Degrees F
Actuation Type
Air Extend, Air Retract
Weight
0.27 lb
Mounting Orientation
Horizontal
Maximum Operating Temperature
150 Degrees F
Rod Gender
Female
For Fluid Type
Air
Minimum Operating Pressure
8 psi
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
3/8 in
Cylinder Repair
Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.