Zoro Homepage

Cross Spacer

  • Mfr # Y24-N02-D

  • Zoro # G610044910


product price: $8.69
/ea

Key Features

Air Inlet Size
1/4 in
Compatible with Brand
SMC
Overall Width
40 mm
Compatible with Manufacturer Part Number
AC20
Overall Height
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y24-N02-D
Zoro #
G610044910
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
1/4 in
Overall Width
40 mm
Overall Height
40 mm
Overall Length
40 mm

Details

Item
Cross Spacer
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC20
Standards
RoHS Compliant
Air Inlet Type
NPT
Series
AC-D
Compatible with Series
AC

Description

Cross Spacer, Compatible with Manufacturer Part Number AC20, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 40 mm, Overall Length 40 mm, Overall Width 40 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.