CY3, Magnet Coupled Rodless Cylinder
Mfr # CY3R6-200
Zoro # G713344566
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CY3R6-200
Zoro #
G713344566
UPC #
-
Country of Origin
China
Dimensions
Overall Length
266 mm
Inlet Size
3 mm
Stroke Length
200 mm
Overall Height
26 mm
Overall Width
19 mm
Bore Diameter
6 mm
Description
Rodless Air Cylinder, Mounting Style Direct, Bore Diameter 6 mm, Stroke Length 200 mm, Inlet Size 3 mm, Air Inlet Type Metric, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Rubber Bumper, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Metric, Body Material Finish Anodized, Series CY3R, Standards RoHS Compliant, Maximum Operating Pressure 0.16 MPa, Maximum Operating Temperature 140 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.