Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, Air Cushion

  • Mfr # RQA32TN-40

  • Zoro # G814534170


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQA32TN-40
Zoro #
G814534170
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14 x 1.5
Stroke Length
40 mm
Bore Diameter
32 mm
Rod Diameter
16 mm
Overall Width
49.5 mm
Overall Height
45 mm
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Weight
0.35 kg
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Air Inlet Center to Center Distance
4.5 mm
Rod Gender
Female
Inlet Gender
Female
Series
RQ
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
NPT
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Number of Rods
Double Rod
Rod Rotation
Rotating Rod
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.