Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL, COMPACT, DBL ROD

  • Mfr # CDQSWB12-20DM

  • Zoro # G514547937


product price: $52.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQSWB12-20DM
Zoro #
G514547937
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M5 x 0.8
Inlet Size
M5 x 0.8
Bore Diameter
12 mm
Stroke Length
20 mm
Overall Width
25 mm
Rod Diameter
6 mm
Overall Height
25 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Stainless Steel
Inlet Gender
Female
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Rod Gender
Male
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
10.15 MPa
Maximum Operating Pressure
145 MPa
Air Inlet Type
Metric Standard
Maximum Operating Temperature
158 Degrees F
Number of Rods
Double Rod
Body Material Finish
Anodized
System of Measurement
Metric
Air Inlet Center to Center Distance
27 mm
Series
CQS
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Weight
0.07 kg
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.