Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, ISO, Auto Sw Capable

  • Mfr # CD55B80-40

  • Zoro # G113345224


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD55B80-40
Zoro #
G113345224
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M12 x 1.75
Bore Diameter
80 mm
Overall Height
91 mm
Rod Diameter
25 mm
Inlet Size
1/8 in
Stroke Length
40 mm
Overall Width
91 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Standards
ISO 21287, ISO 6431, RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Piston Material Finish
Chromate Coated
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Weight
1.54 kg
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Air Inlet Type
G
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Inlet Gender
Female
Series
C55
Minimum Operating Temperature
14 Degrees F
Air Inlet Center to Center Distance
60 mm
For Fluid Type
Air
Minimum Operating Pressure
4.35 MPa
Rod Gender
Female
Actuation Type
Air Extend, Air Retract

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 80 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.