CYLINDER, AIR
Mfr # NCDJ2D10-100-B
Zoro # G913345028
product price: $28.69
/eaKey Features
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCDJ2D10-100-B
Zoro #
G913345028
UPC #
-
Country of Origin
China
Dimensions
Rod Thread Size
5/16"-24
Bore Diameter
3/8 in
Inlet Size
#10-32
Body Diameter
1/2 in
Stroke Length
1 in
Details
Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Air Inlet Type
UNF
Inlet Gender
Female
System of Measurement
Inch
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Series
NCJ2
Rod Gender
Male
Body Material Grade
316
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Description
Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Double Clevis, Bore Diameter 3/8 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Body Diameter 1/2 in, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.