Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, COMPACT

  • Mfr # CQSBS12-25DC

  • Zoro # G613344673


product price: $49.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
14 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQSBS12-25DC
Zoro #
G613344673
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
14 mm
Rod Thread Size
M5 x 0.8
Stroke Length
25 mm
Overall Width
25 mm
Bore Diameter
12 mm
Rod Diameter
6 mm
Inlet Size
M5 x 0.8
Overall Height
25 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Series
CQS
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Metric Standard
System of Measurement
Metric
Rod Gender
Female
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Weight
0.06 kg
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
10.15 MPa
For Fluid Type
Air
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.