Cylinder, NCA1, Tie Rod
Mfr # NCDA1B150-0100
Zoro # G513366942
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCDA1B150-0100
Zoro #
G513366942
UPC #
-
Country of Origin
China
Dimensions
Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Rod Diameter
5/8 in
Overall Width
2 in
Stroke Length
1 in
Inlet Size
3/8 in
Overall Height
2 in
Bore Diameter
1 1/2 in
Description
Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/2 in, Cushion Type Air Cushion, Stroke Length 1 in, Inlet Size 3/8 in, Air Inlet Type NPTF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.