Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-MP025C
Zoro #
G715377913
UPC #
-
Country of Origin
Hungary
Dimensions
Lead Length (Ft.)
0.3 m
Details
Item
Actuator Position Sensor
Switching Voltage
10V DC
Temp. Range (F)
14 Degrees to 140 Degrees F
Enclosure Type
IP67
Description/Special Features
Can be used with Cylinder Series MB, CQ2, MGP, CXSJ, CP96, C96 AND C55, Compatible with IO-Link, Signal Output can be Reversed, Includes a Teach Pad for Setting Adjustments
Minimum Cycle Time
1 ms
Type
Actuator Position Sensor
Communication Speed
230.4 kbps
Switching Current
20mA
Operating Temperature - Maximum
140 Degrees F
Standards
RoHS Compliance
Operating Temperature - Minimum
14 Degrees F
Measuring Range
25 mm +/-1 mm
Description
Actuator Position Sensor, Actuator Position Sensor, Switching Current 20mA, Switching Voltage 10V DC, Lead Length (Ft.) 0.3 m, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type IP67, Display Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.