Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Rotary Clamp

  • Mfr # MKB32-30LZ

  • Zoro # G813344459


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Overall Width
49.5 mm
Piston Rod Material
Carbon Steel
Rod Gender
Female
Series
MK-Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB32-30LZ
Zoro #
G813344459
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
49.5 mm
Rod Thread Size
M10 x 1.5
Stroke Length
30 mm
Rod Diameter
16 mm
Bore Diameter
32 mm
Inlet Size
1/8 in

Details

Item
Air Cylinder
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Rod Gender
Female
Series
MK-Z
Number of Rods
Single Rod
For Fluid Type
Air
End Cap Material Finish
Nickel Plated
Minimum Operating Pressure
14.5 MPa
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
Cylinder Action
Double Acting
Air Inlet Type
Rc
Body Material
Aluminum
Includes
(4) Washers
Mounting Orientation
Vertical
Lead Wire Type
No Lead Wire
Magnetic Piston
Magnetic Piston
Maximum Operating Pressure
145 MPa
Piston Material
Aluminum
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Nickel Plated
Maximum Operating Temperature
158 Degrees F
Body Material Finish
Anodized
Weight
0.54 kg
Standards
RoHS Compliant
Air Inlet Center to Center Distance
59.5 mm
System of Measurement
Metric

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Nickel Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.