Cylinder, Rotary Clamp
Mfr # MKB40-30RZ
Zoro # G413344309
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
Rubber Cushion
Air Inlet Center to Center Distance
57 mm
Minimum Operating Temperature
14 Degrees F
Rod Gender
Female
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKB40-30RZ
Zoro #
G413344309
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
40 mm
Overall Width
57 mm
Stroke Length
30 mm
Rod Thread Size
M10 x 1.5
Inlet Size
1/8 in
Rod Diameter
16 mm
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Nickel Plated, Mounting Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.