Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # CP96SDB32-160C

  • Zoro # G913344205


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP96SDB32-160C
Zoro #
G913344205
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Bore Diameter
32 mm
Rod Diameter
12 mm
Inlet Size
1/8 in
Overall Height
47 mm
Stroke Length
160 mm
Overall Width
47 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Air Cushion, Bumpers
Tie Rod Material
Carbon Steel
Piston Rod Material
Carbon Steel
Weight
0.46 kg
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
-4 Degrees F
Rod Gender
Male
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Air Inlet Center to Center Distance
228 mm
Number of Rods
Single Rod
Series
CP96
Maximum Operating Temperature
158 Degrees F
For Fluid Type
Air
System of Measurement
Metric
Air Inlet Type
G

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 160 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.