Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, TIE ROD

  • Mfr # CP96SDB40-25C

  • Zoro # G414533764


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP96SDB40-25C
Zoro #
G414533764
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
24 mm
Rod Thread Size
M12 x 1.25
Overall Width
54 mm
Rod Diameter
16 mm
Inlet Size
1/4 in
Bore Diameter
40 mm
Stroke Length
25 mm
Overall Height
54 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Tie Rod Material
Carbon Steel
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion, Bumpers
Piston Material
Aluminum
Standards
RoHS Compliant
Air Inlet Type
G
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Series
CP96
Minimum Operating Temperature
-4 Degrees F
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
145 MPa
Rod Rotation
Rotating Rod
System of Measurement
Metric
Air Inlet Center to Center Distance
102 mm
Rod Gender
Male
Inlet Gender
Female
Weight
0.66 kg
Maximum Operating Temperature
158 Degrees F
For Fluid Type
Air

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 25 mm, Inlet Size 1/4 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.