Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 10mm Bore, 10mm Stroke, Double Acting, Aluminum .

  • Mfr # CXSJL10-10

  • Zoro # G4400319


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
10mm
Max. Pressure
0.7 MPa
Body Material
Aluminum
Rod Dia.
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJL10-10
Zoro #
G4400319
UPC #
00713049112657
Country of Origin
Japan

Dimensions

Bore Dia.
10mm
Rod Dia.
6mm
Port Size
M5 x 0.8
Overall Height
42 mm
Overall Width
15 mm
Bore Diameter
10 mm
Inlet Size
M5 x 0.8
Rod Diameter
6 mm
Stroke Length
10 mm
Extended Length
76 mm
Retracted Length
66 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Max. Pressure
0.7 MPa
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
10mm
Mount
Basic
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Weight
0.1 kg
Maximum Operating Pressure
101.53 psi
Number of Rods
Double Rod
Air Inlet Center to Center Distance
18 mm
Minimum Operating Pressure
0.1 MPa
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
-10 Degrees C
System of Measurement
Metric
For Fluid Type
Air
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
140 Degrees F
Actuation Type
Spring Extend, Spring Retract
Series
CXSJ
Body Material Grade
A6063S-T5
Cylinder Stroke
10 mm
Body Material Finish
Hard Anodized
Port Location
Side Ported
Bearing Type
Ball Bushing
Air Inlet Gender
Female
Air Inlet Type
M thread

Description

Dual Piston Cylinder,10mmBore,10mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.