Dual Piston Cylinder, 15mmBore, 75mmStroke
Mfr # CXSJL15-75
Zoro # G4401737
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSJL15-75
Zoro #
G4401737
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
15 mm
Overall Width
19 mm
Inlet Size
M5 x 0.8
Rod Diameter
8 mm
Retracted Length
145 mm
Stroke Length
75 mm
Extended Length
220 mm
Overall Height
54 mm
Air Inlet Size
M5 x 0.8
Description
Dual Piston Cylinder,15mmBore,75mmStroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.