
Dual Piston Cylinder, 20mmBore, 10mmStroke
Mfr # CXSJL20-10
Zoro # G4401947
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSJL20-10
Zoro #
G4401947
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
62 mm
Overall Width
24 mm
Extended Length
104 mm
Bore Diameter
20 mm
Rod Diameter
10 mm
Inlet Size
M5 x 0.8
Stroke Length
10 mm
Retracted Length
94 mm
Air Inlet Size
M5 x 0.8
Description
Dual Piston Cylinder,20mmBore,10mmStroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.