
Dual Piston Cylinder, 20mmBore, 30mmStroke
Mfr # CXSJL20-30
Zoro # G4401901
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSJL20-30
Zoro #
G4401901
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
62 mm
Overall Width
24 mm
Retracted Length
114 mm
Stroke Length
30 mm
Bore Diameter
20 mm
Extended Length
144 mm
Inlet Size
M5 x 0.8
Rod Diameter
10 mm
Air Inlet Size
M5 x 0.8
Description
Dual Piston Cylinder,20mmBore,30mmStroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.