
Dual Piston Cylinder, 25mmBore, 30mmStrke
Mfr # CXSM6-30
Zoro # G4400617
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSM6-30
Zoro #
G4400617
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
37 mm
Overall Width
16 mm
Inlet Size
M5 x 0.8
Stroke Length
30 mm
Bore Diameter
6 mm
Extended Length
118.5 mm
Rod Diameter
4 mm
Retracted Length
88.5 mm
Air Inlet Size
M5 x 0.8
Description
Dual Piston Cylinder,25mmBore,30mmStrke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.