
Dual Piston Cylinder, 25mmBore, 40mmStrke
Mfr # CXSJM25-40
Zoro # G4400641
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSJM25-40
Zoro #
G4400641
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
29 mm
Overall Height
73 mm
Extended Length
167 mm
Rod Diameter
12 mm
Inlet Size
M5 x 0.8
Retracted Length
127 mm
Stroke Length
40 mm
Bore Diameter
25 mm
Air Inlet Size
M5 x 0.8
Description
Dual Piston Cylinder,25mmBore,40mmStrke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.