Dual Piston Cylinder, 6mmBore, 50mmStroke
Mfr # CXSJL6-50
Zoro # G4401667
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSJL6-50
Zoro #
G4401667
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
6 mm
Inlet Size
M3 x 0.5
Extended Length
142 mm
Overall Height
32 mm
Retracted Length
92 mm
Overall Width
13.4 mm
Stroke Length
50 mm
Rod Diameter
4 mm
Air Inlet Size
M3 x 0.5
Description
Dual Piston Cylinder,6mmBore,50mmStroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.