Push-Fit Elbow Fitting, Push-to-Connect x MNPT, 1/2 in Tube OD, 1/2 in Pipe Size, Plastic

  • Mfr # KQ2W13-37AS

  • Zoro # G5049597


product price:  $6.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Tube Size
1/2 in
Standards
ANSI/ASME1.20.1, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2W13-37AS
Zoro #
G5049597
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 in
Hex Head Size
7/8 in
Overall Length
50 3/16 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Thread Size
1/2"

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Standards
ANSI/ASME1.20.1, RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Extended Elbow
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Color
White
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Release Type
Button
Maximum Operating Pressure
145 psi
For Media Type
Air, Non-Potable Water
Series
KQ2W
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2W13-37AS belongs to the category of Push-On Hose Fittings, typically used for securely connecting hoses across various industrial applications. These fittings are an essential component in maintaining proper flow and pressure in hydraulic and pneumatic systems. The KQ2W13-37AS is specifically designed to provide swift and efficient connection, thereby enhancing system performance and efficiency.

Key Features:

  • The Push-On type mechanism allows for fittings to be quickly installed onto the hose without requiring additional tools.
  • Features a 13x37 mm dimension representing the size of the hose fitting, aligning with the hose diameter for an accurate fit.
  • Constructed using AS type material, renowned for its durability and high-quality performance across various industrial environments.
  • This fitting type is broadly utilized in industries such as manufacturing, automotive, and construction due to its adaptability with various hose types.
  • The product is capable of operating within a specific range of temperatures and pressures as indicated by the manufacturer, aiming for a stable connection within a system.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.