Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EYE, PISTON ROD

  • Mfr # I-G04

  • Zoro # G414533948


product price: $11.99
/ea

Key Features

Overall Length
42 mm
Series
I
System of Measurement
Metric
Standards
RoHS Compliant
For Bore Diameter
32 mm, 40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I-G04
Zoro #
G414533948
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
42 mm
For Bore Diameter
32 mm, 40 mm
Overall Width
22 mm
Thread Size
M14 x 1.5

Details

Item
Knuckle Joint
Series
I
System of Measurement
Metric
Standards
RoHS Compliant
Weight
75 g
Product Type
Knuckle Joint
Body Material
Carbon Steel; Cast Iron
Compatible with Series
CQ2, CQ2-Z

Description

Knuckle Joint, For Bore Diameter 32 mm, 40 mm, Body Material Carbon Steel; Cast Iron, Overall Length 42 mm, Overall Width 22 mm, Compatible with Series CQ2, CQ2-Z, Thread Size M14 x 1.5, Product Type Knuckle Joint, Standards RoHS Compliant, Weight 75 g, Series I, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.