Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 1/2 in., TubexFNPT
Mfr # KQ2LF13-37A
Zoro # G5001893
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 15/16 in
- Standards ANSI/ASME1.20.1, RoHS
Product Information
- Brand Smc
- MFR # KQ2LF13-37A
- Zoro # G5001893
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 15/16 in |
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 33 13/32 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 1.3 RPM Nameplate RPM, 90V DC Voltage (2H594)
- KROIL 1 Gallon Penetrant with Silicone aka SiliKroil, Multipurpose, Rust Loosening, Penetrant (SK011)
- COXREELS Electrical Box and Switch, 12VDC (16780-12)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6205-2NSE9 (6205-2NSE9)
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-03AS)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-37AS)
- SMC Plug, Tube 5/16 In, Brass and PBT (KQ2P-09)
- SMC Tee, 3/8 in.x1/2 in., TubexTube (KQ2T11-13A)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-36A)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- Smc Hose Fittings