Shop All Push On Hose Fittings
Smc
Plug, Tube 5/16 In, Brass and PBT
Mfr # KQ2P-09
Zoro # G3484004
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Color Orange
Product Information
- Brand Smc
- MFR # KQ2P-09
- Zoro # G3484004
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 39 mm |
Fitting Tube Size Outer Diameter | 5/16 in |
Details
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 5/16 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 mm, Specific Fitting Shape Plug, Color Orange, Compatible Tube Material Brass, Polybutylene, Minimum Operating Temperature 32 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (287027)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16 in. W (C-031-BO)
- AEROQUIP Adpt, MNPT, 1/4-18, Pipe Plug (2082-4S)
- MI-T-M Pilot Igniter Assembly (44-0074)
- SMC Plug, Tube 10mm, Brass and PBT (KQ2P-10)
- SMC Male Elbow, 90 Deg, 4mm, TubexMale BSPT (KQ2L04-01AS)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-02AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-01AS)
- SMC Plug-In Reducer, 3/8 in., TubexPlug-In (KQ2R11-13A)
- SMC Male Connector, 5/16 In, Thread x Tube (KQ2H09-34AS)
- Smc Push On Hose Fittings