Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 1/4 in., TubexFNPT
Mfr # KQ2LF07-35A
Zoro # G5049387
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Color White
Product Information
- Brand Smc
- MFR # KQ2LF07-35A
- Zoro # G5049387
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Tube Size | 1/4 in |
Overall Length | 28 13/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25105-1616 (G25105-1616)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT (S-743)
- DYNABRADE Grip (55024)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-37AS)
- SMC Male Adapter, 1/8 in., TubexMale (KQ2H01-M5A)
- SMC Bulkhead Union Elbow, 90 Deg, 6mm, Tube (KQ2LE06-00A)
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexTube (KQ2L13-00A)
- Smc Push On Hose Fittings