Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 1/2"NPT

  • Mfr # AW40K-N04E-Z-D

  • Zoro # G909977585


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Width
70 mm
Drain Type
Automatic
Overall Height
238.6 mm
Filter Rating
5 micron
Body Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40K-N04E-Z-D
Zoro #
G909977585
UPC #
-
Country of Origin
China

Dimensions

Overall Width
70 mm
Overall Height
238.6 mm
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Pressure Gauge Port Size
1/2 in
Overall Depth
81 mm

Details

Drain Type
Automatic
Item
Filter Regulator
Filter Rating
5 micron
Body Material
Die-Cast Aluminum
Minimum Operating Temperature
-5 Degrees C
Filter Bowl Material
Polycarbonate
Modular Connection
Modular Connection
For Substance Type
Air
Air Outlet Type
NPT
Air Flow Direction
Left to Right
Series
AW-D
System Location
Air Line
Standards
RoHS Compliant
Maximum Operating Temperature
60 Degrees C
Number of Air Inlets
1
Filter Element Material
Non-Woven Fabric
Weight
0.64 kg
Filter Bowl Guard Included
No
Sight Gauge Included
Yes
Pressure Gauge Included
Yes
Air Inlet Type
NPT
For Fluid Type
Air
Adjustment Mechanism
Knob
Number of Air Outlets
1
Drain Included
Yes
Adjustment Location
Bottom
Maximum Operating Pressure
1 MPa
Regulator Type
Relieving
Pressure Gauge Port Type
NPT

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.