Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, 3/8"NPT

  • Mfr # AW30K-N02-Z-D

  • Zoro # G109977668


product price: $61.79
/ea

Key Features

Filter Rating
5 micron
Drain Type
Automatic
Overall Width
53 mm
Overall Height
201.8 mm
Adjustment Mechanism
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW30K-N02-Z-D
Zoro #
G109977668
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Overall Height
201.8 mm
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
63 mm
Pressure Gauge Port Size
1/4 in

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Automatic
Adjustment Mechanism
Knob
System Location
Air Line
Standards
RoHS Compliant
Sight Gauge Included
Yes
Adjustment Location
Bottom
For Fluid Type
Air
Regulator Type
Relieving
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Weight
0.34 kg
For Substance Type
Air
Air Inlet Type
NPT
Maximum Operating Pressure
1 MPa
Number of Air Inlets
1
Filter Element Material
Non-Woven Fabric
Maximum Operating Temperature
60 Degrees C
Air Outlet Type
NPT
Drain Included
Yes
Filter Bowl Material
Polycarbonate
Modular Connection
Modular Connection
Series
AW-D
Pressure Gauge Included
Yes
Number of Air Outlets
1
Minimum Operating Temperature
-5 Degrees C
Pressure Gauge Port Type
NPT
Filter Bowl Guard Included
No

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.